1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
44789667
1" NPT & 3-5/8" Long x 1" Wide Sandblaster Hose End Hose with 1" ID x 1-7/8" OD
MI ITEM #
11742054
MFR #
44789667
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Sandblasting Equipment
Sandblasting Cabinet Accessories
Cabinet Replacement Parts
Value Collection 44789667
Value Collection
44789667
1" NPT & 3-5/8" Long x 1" Wide Sandblaster Hose End Hose with 1" ID x 1-7/8" OD
MI ITEM #
11742054
MFR #
44789667
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44789667
1" NPT & 3-5/8" Long x 1" Wide Sandblaster Hose End Hose with 1" ID x 1-7/8" OD
MI ITEM #
11742054
MFR #
44789667
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
44789667 44789667 1X1-7/8"Q HOSEND AL SA
Specifications
Hose Inside Diameter
1 in
Hose Outer Diameter
1-7/8 in
Overall Height
3.600 in
Overall Length
3-5/8 in
Overall Width
1 in
Product Type
Hose End
Thread Size
1 NPT
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more