1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
44789709
1-1/4" NPT & 1/8" Long x 3/4" Wide Sandblaster Nozzle Holder Hose with 3/4" ID x 1-1/2" OD
MI ITEM #
11742057
MFR #
44789709
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Sandblasting Equipment
Sandblasting Cabinet Accessories
Cabinet Replacement Parts
Value Collection 44789709
Value Collection
44789709
1-1/4" NPT & 1/8" Long x 3/4" Wide Sandblaster Nozzle Holder Hose with 3/4" ID x 1-1/2" OD
MI ITEM #
11742057
MFR #
44789709
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44789709
1-1/4" NPT & 1/8" Long x 3/4" Wide Sandblaster Nozzle Holder Hose with 3/4" ID x 1-1/2" OD
MI ITEM #
11742057
MFR #
44789709
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
44789709 44789709 3/4X1-1/4"NPS NH ALUM
Specifications
Hose Inside Diameter
3/4 in
Hose Outer Diameter
1-1/2 in
Overall Height
3.460 in
Overall Length
1/8 in
Overall Width
3/4 in
Product Type
Nozzle Holder
Thread Size
1-1/4 NPT
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more