Value Collection 44859908
Value Collection
44859908
12" x 3" x 5/8" 420 ESR Stainless Steel Rectangular Rod, +.125/+.375 Length Tolerance, +.060/+.187 Width Tolerance, +.015/+.055 Thickness Tolerance
MI ITEM #11742298
MFR #44859908
Quote Required
This product requires a Quote Request
12" x 3" x 5/8" 420 ESR Stainless Steel Rectangular Rod, +.125/+.375 Length Tolerance, +.060/+.187 Width Tolerance, +.015/+.055 Thickness Tolerance
MI ITEM #11742298
MFR #44859908
Value Collection 44859908
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" x 3" x 5/8" 420 ESR Stainless Steel Rectangular Rod, +.125/+.375 Length Tolerance, +.060/+.187 Width Tolerance, +.015/+.055 Thickness Tolerance
MI ITEM #11742298
MFR #44859908

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
44859908 44859908 5/8X3X12 420 ESR SS FL

Specifications

Length Tolerance
+.125/+.375 in
Stainless Steel Type
420 ESR
Thickness
5/8 in
Thickness Tolerance
+.015/+.055 in
Width Tolerance
+.060/+.187 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data