1-800-526-9328Support Center
Motion
52417466
3/4 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743249
MFR #52417466
List Price$136.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Inch Diameter, 304 Stainless Steel Round Rod, 6 Ft. Long
MI ITEM #11743249
MFR #52417466

Availability:
In Stock
In stock
List Price$136.63/each for your price
Shipping

Overview

Mfr description
52417466 52417466 3/4" DIA 304 SS ROUNDS

Specifications

  • Diameter
    3/4 in
  • Length
    72 in
  • Stainless Steel Type
    304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text