1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
56920788
8mm Max Diam x 20mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
MI ITEM #
11744433
MFR #
56920788
List Price
$14.88
/each
Qty
List Price
$14.88
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Points and Burrs
Points
Rubberized Points
Value Collection 56920788
Value Collection
56920788
8mm Max Diam x 20mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
MI ITEM #
11744433
MFR #
56920788
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
56920788
8mm Max Diam x 20mm Long, Cylinder, Rubberized Point Very Fine Grade, Ceramic, Mounted
MI ITEM #
11744433
MFR #
56920788
Availability:
In stock
List Price
$14.88
/each
Sign in
for your price
Qty
List Price
$14.88
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
56920788 56920788 8X20MM 500G ORANGE CER
Ceramic provides a sharp, high purity grain
Commonly used for precision grinding of steels, hard alloys and exotic materials
Cylinder rubberized points are used for smoothing and polishing difficult-to-reach areas including grooves, ball corners, flutes, holes, and spirals.
Show More
Specifications
Abrasive Material
Ceramic
Grade
Very Fine
Grit Number
500
Hardness
Hard
Maximum Diameter
8 mm
Maximum RPM
30,000 rpm
Overall Length
20 mm
Point Shape
Cylinder
Shank Diameter
3/32 in
Thickness
20.0 mm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more