1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
57242463
1,650 Lbs. Load Capacity Horizontal Plate Clamp - 0.98 Inch Max Grip and 3 Inch Throat Depth
MI ITEM #
11744705
MFR #
57242463
List Price
$33.18
/each
Qty
List Price
$33.18
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Lifting Clamps
Value Collection 57242463
Value Collection
57242463
1,650 Lbs. Load Capacity Horizontal Plate Clamp - 0.98 Inch Max Grip and 3 Inch Throat Depth
MI ITEM #
11744705
MFR #
57242463
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
57242463
1,650 Lbs. Load Capacity Horizontal Plate Clamp - 0.98 Inch Max Grip and 3 Inch Throat Depth
MI ITEM #
11744705
MFR #
57242463
Availability:
In stock
List Price
$33.18
/each
Sign in
for your price
Qty
List Price
$33.18
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
57242463 57242463 1650 LBS CAPACITY NULI
Specifications
Capacity
1,650 lb
Bale Opening
0.98 in
Maximum Grip
0.98 in
Maximum Width
1 in
Thickness
2 in
Throat Depth
3 in
Type
Plate Clamp
Outside Pipe Diameter
0.98 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more