Motion
60001583
6' Long, 1/2" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11745192
MFR #60001583
List Price$106.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long, 1/2" OD, 304 Stainless Steel Tube 0.083" Wall Thickness
MI ITEM #11745192
MFR #60001583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$106.48/each for your price

Overview

Mfr description
60001583 60001583 1/2 OD X .083 WALL TYP

Specifications

  • Tube Inner Diameter
    0.3340 in
  • Material
    Stainless Steel
  • Wall Thickness
    0.0830 in
  • Outside Diameter
    1/2 in
  • Inside Diameter
    0.3340 in
  • Type
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text