Motion
61761805
8mm Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union 250 Max psi, Tube to Tube Connection, Buna O-Ring
MI ITEM #11745985
MFR #61761805
List Price$46.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Outside Diam, Nickel Plated Brass Push-to-Connect Tube Union 250 Max psi, Tube to Tube Connection, Buna O-Ring
MI ITEM #11745985
MFR #61761805

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.15/each for your price

Overview

Mfr description
61761805 61761805 8MM TUBE 5/PK STRAIGHT

Specifications

  • Connection Style
    Tube to Tube
  • Connection Type
    Tube to Tube
  • For Use With
    Compressed Air, Water
  • Material
    Nickel Plated Brass
  • Maximum Work Temperature
    160˚ F
  • Maximum Working Pressure
    250
  • Minimum Work Temperature
    0˚ F
  • O Ring Material
    Buna
  • PSC Code
    4720
  • Tube Outside Diameter
    8 mm
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text