Value Collection 62201736
Value Collection
62201736
40 x 22 x 23" Working Dimensions Free-Standing Sandblaster;18 CFM @ 100 psi, 42" Overall Cabinet Width x 64" Overall Cabinet Height x 24" Max Cabinet Depth, Steel, Dust Collector
MI ITEM #11746333
MFR #62201736
Quote Required
This product requires a Quote Request
40 x 22 x 23" Working Dimensions Free-Standing Sandblaster;18 CFM @ 100 psi, 42" Overall Cabinet Width x 64" Overall Cabinet Height x 24" Max Cabinet Depth, Steel, Dust Collector
MI ITEM #11746333
MFR #62201736
Value Collection 62201736
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 x 22 x 23" Working Dimensions Free-Standing Sandblaster;18 CFM @ 100 psi, 42" Overall Cabinet Width x 64" Overall Cabinet Height x 24" Max Cabinet Depth, Steel, Dust Collector
MI ITEM #11746333
MFR #62201736

Availability:
Limited Inventory
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
62201736 62201736 42X24X58" W/DUST CLTR

Specifications

Side Opening Length
17 in
Side Opening Width
11 in
Top Opening Length
42 in
Top Opening Width
24 in
Voltage Rating
115 V ac
Workspace Depth
22 in
Workspace Height
23 in
Workspace Width
40 in
Includes
Dust Collector
Depth
25 in-22 in
Air Requirement
18 cfm @ 100 psi
Cabinet Material
Steel

Compliance & Safety Data

Click on an icon to learn more