Value Collection 66556283
Value Collection
66556283
2-1/8 - 18 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5-1/4" OAL, 2" Thread Length, 3B
MI ITEM #11748634
MFR #66556283
Quote Required
This product requires a Quote Request
2-1/8 - 18 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5-1/4" OAL, 2" Thread Length, 3B
MI ITEM #11748634
MFR #66556283
Value Collection 66556283
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/8 - 18 UNS H5 6-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 5-1/4" OAL, 2" Thread Length, 3B
MI ITEM #11748634
MFR #66556283

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
66556283 66556283 2-1/8-18 HSS SPEC THRE
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads. Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic. High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data