1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Pro-Source
48352413
Electric, 25 Amp, 5 hp, 2,000 psi, 3.5 GPM, Cold Water Pressure Washer AR Triplex Ceramic Plunger, 25' x 3/8" Hose, 220 Max Volts
MI ITEM #
11750131
MFR #
48352413
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washers
Pro-Source 48352413
Pro-Source
48352413
Electric, 25 Amp, 5 hp, 2,000 psi, 3.5 GPM, Cold Water Pressure Washer AR Triplex Ceramic Plunger, 25' x 3/8" Hose, 220 Max Volts
MI ITEM #
11750131
MFR #
48352413
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
48352413
Electric, 25 Amp, 5 hp, 2,000 psi, 3.5 GPM, Cold Water Pressure Washer AR Triplex Ceramic Plunger, 25' x 3/8" Hose, 220 Max Volts
MI ITEM #
11750131
MFR #
48352413
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
48352413 2000PSI 5HP 3.5GPM ELEC COLD WT
Specifications
Amperage Rating
25.00
Engine Brand
Universal Motor
Engine Power Type
Electric
Horsepower
5.00 HP
Hose Length
25.00 ft, 25.00 ft
Hose Size
3/8 in
Maximum Voltage Rating
220.00
Number of Power Phases
1
Pressure
2,000 psi
Pressure Washer Includes
Hand Carry Handle
Pump Type
AR Triplex Ceramic Plunger
Rate of Flow
3.50 GPM
Type
Cold Water
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data