1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Pro-Source
48352595
Electric, 20 Amp, 2.3 hp, 1,400 psi, 2.1 GPM, Hot Water Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose, 110 Max Volts
MI ITEM #
11750137
MFR #
48352595
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Pressure Washers and Accessories
Pressure Washers
Pro-Source 48352595
Pro-Source
48352595
Electric, 20 Amp, 2.3 hp, 1,400 psi, 2.1 GPM, Hot Water Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose, 110 Max Volts
MI ITEM #
11750137
MFR #
48352595
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
48352595
Electric, 20 Amp, 2.3 hp, 1,400 psi, 2.1 GPM, Hot Water Pressure Washer General Triplex Ceramic Plunger, 50' x 3/8" Hose, 110 Max Volts
MI ITEM #
11750137
MFR #
48352595
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
48352595 1400PSI 2.3HP 110V BLU ELEC HOT
Specifications
Additional Information
4 Wheel Box Frame
Amperage Rating
20.00
Engine Brand
Universal Motor
Engine Power Type
Electric
Horsepower
2.30 HP
Hose Length
50.00 ft, 50.00 ft
Hose Size
3/8 in
Maximum Voltage Rating
110.00
Pressure
1,400 psi
Pump Type
General Triplex Ceramic Plunger
Rate of Flow
2.10 GPM
Type
Hot Water
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data