1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Pro-Source
93778736
1,000 Lb Capacity Steel Towing Handle;7-1/2" Long x 50-1/2" High, 6" Wheels
MI ITEM #
11750850
MFR #
93778736
List Price
$164.53
/each
Qty
List Price
$164.53
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Material Handling
Drum Handling & Accessories
Drum Trucks & Dollies
Drum Dollies
Pro-Source 93778736
Pro-Source
93778736
1,000 Lb Capacity Steel Towing Handle;7-1/2" Long x 50-1/2" High, 6" Wheels
MI ITEM #
11750850
MFR #
93778736
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pro-Source
93778736
1,000 Lb Capacity Steel Towing Handle;7-1/2" Long x 50-1/2" High, 6" Wheels
MI ITEM #
11750850
MFR #
93778736
Availability:
In stock
List Price
$164.53
/each
Sign in
for your price
Qty
List Price
$164.53
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
93778736 1000LB CAP 6X2" WHL JACK FOR SE
Steel is used for general purpose applications and has a high tensile strength
It is heavier than aluminum.
Show More
Specifications
Load Capacity
1,000 lb
Wheel Diameter
6.0000 in - 6 in
Material
Steel
Height
50-1/2 in
Type
Towing Handle
Wheel Width
8.75 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more