Value Collection 70859004
Value Collection
70859004
3 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 2.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759175
MFR #70859004
List Price
$237.48
/each
List Price
$237.48
/each
3 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 2.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759175
MFR #70859004
Value Collection 70859004
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Inch Outside Diameter x 6 Ft. Long, Steel, Round Welded Tube, 2.76 Inch Inside Diameter, 0.12 Inch Wall Thickness, Low Carbon Grade
MI ITEM #11759175
MFR #70859004

Availability:
In stock
List Price
$237.48
/each
List Price
$237.48
/each
Shipping
Shipping

Overview

Mfr Description
70859004 70859004 3.000ODX.120 WALL X72

Specifications

Inside Diameter
2.7600 in
Material
Steel
Material Grade
Low Carbon
Outside Diameter
3 in
Shape
Round
Type
Welded
Wall Thickness
0.1200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data