1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
75284224
36" x 4" x 1/4" 303 Stainless Steel Rectangular Rod, ±2 Length Tolerance, ±0.010 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761306
MFR #
75284224
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 75284224
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
75284224
36" x 4" x 1/4" 303 Stainless Steel Rectangular Rod, ±2 Length Tolerance, ±0.010 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #
11761306
MFR #
75284224
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
75284224 75284224 4" X 1/4" X 3' 303SS F
Specifications
Length
36 in
Length Tolerance
±2 in
Stainless Steel Type
303
Thickness
1/4 in
Thickness Tolerance
±0.002 in
Width Tolerance
±0.010 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data