Value Collection 75284653
Value Collection
75284653
72" x 2" x 1/2" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.004 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #11761349
MFR #75284653
List Price
$738.70
/each
List Price
$738.70
/each
72" x 2" x 1/2" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.004 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #11761349
MFR #75284653
Value Collection 75284653
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72" x 2" x 1/2" 303 Stainless Steel Rectangular Rod, ±3 Length Tolerance, ±0.004 Width Tolerance, ±0.002 Thickness Tolerance
MI ITEM #11761349
MFR #75284653

Availability:
In stock
List Price
$738.70
/each
List Price
$738.70
/each
Shipping
Shipping

Overview

Mfr Description
75284653 75284653 2" X 1/2" X 6' 303SS F

Specifications

Length Tolerance
±3 in
Stainless Steel Type
303
Thickness
1/2 in
Thickness Tolerance
±0.002 in
Width Tolerance
±0.004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data