1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
79496048
3 Connection, 12 VDC Input, 110 VAC Output, 3,000 Peak Wattage, Power Inverter 1,500 Watt Continuous Output Power
MI ITEM #
11764978
MFR #
79496048
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Facility Maintenance
Lighting & Electrical Components
Power Distribution
Power Inverters
Value Collection 79496048
Value Collection
79496048
3 Connection, 12 VDC Input, 110 VAC Output, 3,000 Peak Wattage, Power Inverter 1,500 Watt Continuous Output Power
MI ITEM #
11764978
MFR #
79496048
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79496048
3 Connection, 12 VDC Input, 110 VAC Output, 3,000 Peak Wattage, Power Inverter 1,500 Watt Continuous Output Power
MI ITEM #
11764978
MFR #
79496048
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
79496048 79496048 1500W POWER INVERTER0
Specifications
Continuous Output Power
1,500 W
Input Voltage
12 V dc
Number of Output Connections
3
Output Voltage
110 V ac
Peak Output Power
3,000 W
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more