Photo may not represent actual item. Refer to title and product specs for all details.
Value Collection 89014294
1" Diam, 90° Tooth Angle, 20 TPI, Standard (Shape), Form Type High Speed Steel Female Diamond Knurl Wheel - 3/8" Face Width, 5/16" Hole, Circular Pitch, 30° Helix, Bright Finish, Series OU