1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
91067926
1-1/2" Diam 1/4" Shank Diam Hard Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773285
MFR #
91067926
List Price
$7.15
/each
Qty
List Price
$7.15
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Buffing & Polishing
Bobs
Mounted Bobs
Value Collection 91067926
Value Collection
91067926
1-1/2" Diam 1/4" Shank Diam Hard Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773285
MFR #
91067926
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
91067926
1-1/2" Diam 1/4" Shank Diam Hard Density Cylinder Shaped Mounted Bob 1" Head Length, 2" Shank Length, Wool Felt
MI ITEM #
11773285
MFR #
91067926
Availability:
In stock
List Price
$7.15
/each
Sign in
for your price
Qty
List Price
$7.15
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
91067926 91067926 1.5X1X1/4" HARD DENS C
Specifications
Bob Density
Hard
Bob Material
Wool Felt
Bob Shape
Cylinder
Head Length
1 in
Maximum Diameter
1-1/2 in
Shank Diameter
1/4 in
Shank Length
2 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more