Photo may not represent actual item. Refer to title and product specs for all details.
Value Collection 98287519
5/8" Diam, 80° Tooth Angle, Standard (Shape), Form Type High Speed Steel Male Diamond Knurl Wheel - 1/4" Face Width, 1/4" Hole, 96 Diametral Pitch, 30° Helix, Bright Finish, Series GK