1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Value Collection
72268790
1/8" Diam Engraving Cutter - 1/8" Shank Diam, 1-1/2" OAL, 0.098" LOC, AlTiN Finish
MI ITEM #
11774220
MFR #
72268790
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Milling Cutters
Engraving Cutters
Value Collection 72268790
Value Collection
72268790
1/8" Diam Engraving Cutter - 1/8" Shank Diam, 1-1/2" OAL, 0.098" LOC, AlTiN Finish
MI ITEM #
11774220
MFR #
72268790
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
72268790
1/8" Diam Engraving Cutter - 1/8" Shank Diam, 1-1/2" OAL, 0.098" LOC, AlTiN Finish
MI ITEM #
11774220
MFR #
72268790
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
72268790 72268790 1/8 D X 60 DEG X .010
Uncoated tools do not feature supportive treatments on the cutting edge
They are are used at reduced speeds for general applications on non-ferrous metals.
Show More
Specifications
Point Shape
Tip Radius
Shank Diameter
1/8 in
Included Angle
60
Overall Length
1.5000 in - 1-1/2 in
Length of Cut
0.0980 in
Material Application
Ferrous and Non-Ferrous Metals
Number of Flutes
1
Material
Solid Carbide
Cutting Diameter
1/8 in
Cutting Direction
Right Hand
Finish/Coating
Uncoated
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more