Overview
Mfr description
MCLD-12-SS NOMAR CLAMP SHAFT COLLAR ONE-
Specifications
- Product TypeShaft Collars
- Bore Diameter12 mm
- ConstructionOne Piece - Split
- Outside Diameter28 mm
- Width11 mm
- MaterialStainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data