Overview
Mfr description
SF-225FGN42PPW SERIES 225 (2" PITCH) HEA
Specifications
- Country of OriginUS
- ColorWHITE
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-225FGN42PPW
- Pitch2 in
- Product TypesHeavy Duty Flush Grid Belting
- Width41.44
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data