Motion
SF-250D16POMN

SAFARI BELTING
SF-250D16POMN

SF-250D16POMN Series 250 (2.5" Pitch) Dimple 16" Wide 1' Length POM Natural ..Rod Material: PE
MI ITEM #11900907
MFR #SF-250D16POMN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SAFARI BELTING
SF-250D16POMN

SF-250D16POMN Series 250 (2.5" Pitch) Dimple 16" Wide 1' Length POM Natural ..Rod Material: PE
MI ITEM #11900907
MFR #SF-250D16POMN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SF-250D16POMN SERIES 250 (2.5" PITCH) DI

Specifications

  • Country of Origin
    US
  • Color
    Natural
  • Group & Class
    Modular Plastic Belting Accessories
  • Manufacturer Catalog Number
    SF-250D16POMN
  • Pitch
    2.5 in
  • Product Types
    Dimple Top Belting
  • Width
    0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text