Safari Belting SF-700BN18PPB
Safari Belting
SF-700BN18PPB
SF-700BN18PPB Series 700 (1.07" Pitch) Flush Grid 18" Wide 1' Long PP Blue ..Rod Material: PP
MI ITEM #11901136
MFR #SF-700BN18PPB
List Price
$68.18
/each
List Price
$68.18
/each
Safari Belting
SF-700BN18PPB
SF-700BN18PPB Series 700 (1.07" Pitch) Flush Grid 18" Wide 1' Long PP Blue ..Rod Material: PP
MI ITEM #11901136
MFR #SF-700BN18PPB
Safari Belting SF-700BN18PPB
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Safari Belting
SF-700BN18PPB

SF-700BN18PPB Series 700 (1.07" Pitch) Flush Grid 18" Wide 1' Long PP Blue ..Rod Material: PP
MI ITEM #11901136
MFR #SF-700BN18PPB

Availability:
Factory Order
List Price
$68.18
/each
List Price
$68.18
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
SF-700BN18PPB SERIES 700 (1.07" PITCH) F

Specifications

Group & Class
Modular Plastic Belting Accessories
Manufacturer Catalog Number
SF-700BN18PPB
Measurement Standard
Inch
Product Types
Flush Grid Belting
Thickness
0.384 in
Weight
1 lb/ft2
Width
18
Product Type
Bulk Conveyor Accessories

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data