Overview
Mfr description
SF-700BN36PEB SERIES 700 (1.07" PITCH) F
Specifications
- Country of OriginUS
- ColorBlue
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700BN36PEB
- Pitch1.07 in
- Product TypesFlush Grid Belting
- Weight1.17 lb/ft2
- Width35.94
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data