Overview
Mfr description
SF-700BN6POMB SERIES 700 (1.07" PITCH) F
Specifications
- Country of OriginUS
- ColorBlue
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700BN6POMB
- Pitch1.07 in
- Product TypesFlush Grid Belting
- Width6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data