Motion
VTRY-2.50-9

PCI
VTRY-2.50-9

V-Groove Yoke Roller - 2.5000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #11903046
MFR #VTRY-2.50-9
Your Price$184.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
VTRY-2.50-9

V-Groove Yoke Roller - 2.5000 in Roller Dia., 0.8750 in Width, 0.4375 in Bore Dia., Sealed
MI ITEM #11903046
MFR #VTRY-2.50-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.10/each(List $211.71)

Overview

Mfr description
VTRY-2.50-9 VTRY-2.50-9 (YOKE - V-GROOVE

Specifications

  • Roller Diameter
  • Product Type
    V-Groove Yoke Rollers
  • Roller Shape
    V-Grooved
  • Roller Width
  • Bore Diameter
  • Seal Type
    Rubber Lip
  • Closure Type
    Sealed
  • Roller Material
    Carbon Steel
  • Radial Dynamic Load Capacity
    1690 lbf
  • Max Rpm
    19000 rpm
  • Lubrication Type
    Sealed for Life
  • Series
    VTRY
  • UPC_NO
    841946108913
  • Weight
    0.82 lbs
  • Material
    Carbon Steel
  • Max Operating Temperature
    250 °F
  • Outside Diameter
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text