1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MARTIN SPROCKET & GEAR CO
C5-20CTI-24
CEMA C Rating, 5.0000 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #
11909679
MFR #
C5-20CTI-24
Your Price
$1,071.15
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Belt Idlers
MARTIN SPROCKET & GEAR CO C5-20CTI-24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARTIN SPROCKET & GEAR CO
C5-20CTI-24
CEMA C Rating, 5.0000 in Roll Diameter, 24.0000 in Belt Width
MI ITEM #
11909679
MFR #
C5-20CTI-24
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,071.15
/each
(List
$1,285.38
)
Qty
Add to Cart
Overview
Mfr description
C5-20CTI-24 CEMA C 5" DIA 20 DEG
Specifications
CEMA Rating
CEMA C
Roll Diameter
5.0000 in
Belt Width
24.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data