Motion
AOVH-35-CW COOLING FAN

THERMAL TRANSFER PROD LTD
AOVH-35-CW COOLING FAN

COOLING FAN
MI ITEM #11962035
MFR #AOVH-35-CW COOLING FAN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THERMAL TRANSFER PROD LTD
AOVH-35-CW COOLING FAN

COOLING FAN
MI ITEM #11962035
MFR #AOVH-35-CW COOLING FAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45927 AOVH-35-CW COOLING FAN
  • AO/AOVH Series with hydraulic motor
  • Adjustable louvers (manual)
  • High heat removal up to 210
  • 000 BTU/HR
  • Heavy duty construction
  • Wide flow range
  • Long life hydraulic motor
  • NPT connections

Specifications

  • Series
    AOVH
  • Material Plating Mating
    Zinc plated steel
  • Max Operating Temperature
    400 °F
  • Connection Type
    NPT
  • Tube Material
    Copper
  • Turbulator Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text