Overview
Mfr description
EHBG-03-H-S-50 PROPORTIONAL VALVE-OPEN L
- ・Proportional electro-hydro pilot relief valve\n・Max. operating pressure up to 24.5MPa (3,550psi)\n・Max. flow rate 400L/min (106gal/min)\n・CETOP D03, D08, D10
Specifications
- Maximum Operating Pressure24.5 MPa
- MountSub-plate Mounting
- Hysteresis0.02
- Ambient Temperature Range0 °C to + 50 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data