1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
180-8MX62-3525
180-8MX62-3525
MI ITEM #
12011990
MFR #
180-8MX62-3525
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. 180-8MX62-3525
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
180-8MX62-3525
180-8MX62-3525
MI ITEM #
12011990
MFR #
180-8MX62-3525
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
180-8MX62-3525 TIMING PULLEY
Specifications
Number Of Teeth
180
Outside Diameter
456.80 mm
For Belt Width
62 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data