Overview
Mfr description
S04MP08WV CUTGUARD MESH WIDE WRISTLET,
- Wide VELCRO® Brand hook and loop closure
- Bound edges
- Thumbhole for added coverage of the palm and back of hand
- Knitted DuPont™ Kevlar® binding around thumb for comfort
- Provides cut, puncture, and abrasion protection
- Double layer for added protection
Specifications
- Material2-ply 11 oz. White Polyester Mesh
- ColorWhite
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data