Overview
Mfr description
PAU4LKSFB205-14 WIDE INNER RING AND HOUS
Specifications
- Bore Diameter7/8 in
- Product TypeFlange-Mount Plain Sleeve Bearing Units
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceLocking Sleeve
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data