Motion
K5F1615-24

Daido Metal
K5F1615-24

16 mm Bore, 18 mm OD, 15 mm Length, 24 mm Flange Dia., 1.0 mm Flange Width, DDK05 Material
MI ITEM #12196004
MFR #K5F1615-24
List Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Daido Metal
K5F1615-24

16 mm Bore, 18 mm OD, 15 mm Length, 24 mm Flange Dia., 1.0 mm Flange Width, DDK05 Material
MI ITEM #12196004
MFR #K5F1615-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.37/each for your price

Overview

Mfr description
K5F1615-24 FLANGE BEARING - METRIC DDK05
  • Self lubricating
  • Low friction

Specifications

  • Bushing Type
    Flanged
  • Bushing Material
    DDK05
  • Inside Diameter
    16 mm
  • Overall Length
    15 mm
  • Flange Diameter
    24 mm
  • Construction Type
    Metal Polymer
  • Finish Coating
    Sn (Tin Flashing)
  • Maximum PV Value
    290000 psi x fpm (lubricated), 49300 psi x fpm (dry)
  • Operating Temperature Range
    -328°F to +536 °F
  • Backing Material
    Steel/Bronze
  • Standards Met
    RoHs, ELV, Pb Free
  • Harmonization Code
    84833080
  • CAD Drawing
  • Weight
    7.36 g
  • Outside Diameter
    18 mm
  • Bearing Material
    PTFE w/ Special Fillers
  • Bore Diameter
    16 mm
  • Max Pressure
    44,100 psi (static)
  • Max V Value
    2,000 fpm (lubricated), 500 fpm (dry)
  • Sleeve Bearing Type
    Flange Sleeve
  • RoHs Compliance
    Yes
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text