Motion
28802-9337

GARLOCK KLOZURE
28802-9337

Bearing Isolator - 1.0910 in, 27.71 mm Wide
MI ITEM #12207648
MFR #28802-9337
List Price$2,595.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
28802-9337

Bearing Isolator - 1.0910 in, 27.71 mm Wide
MI ITEM #12207648
MFR #28802-9337

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,595.14/each for your price

Overview

Mfr description
FLOOD-GARD BRONZE 3.543"ID 5.043"OD

Specifications

  • Width
    1.0910 in, 27.71 mm
  • Unitizing Ring Material
    MILL-RIGHT V
  • O Ring Material
    FKM
  • Axial Motion
    +/-0.010 in
  • Bore Diameter
    5.0430 in
  • Configuration
    Flanged
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Type
    +/-0.015
  • Harmonization Code
    8487900040
  • UPC_NO
    191074150804
  • Country of Origin
    US
  • Stator Material
    Bronze / 316SS
  • Pressure Type
    Ambient
  • Material
    316SS, Bronze, FKM, Mill-Right V
  • Overall Width
    1.0910 in
  • Series
    FLOOD-GARD
  • Shaft Size
    3.543 in
  • Product Type
    Bearing Isolators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text