1-800-526-9328
Support Center
English
Sign In
Register
All Products
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Bulk Conveyor Accessories
Douglas Manufacturing CBM-240
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Douglas Manufacturing
CBM-240
CBM-240
MI ITEM #
12308141
MFR #
CBM-240
Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Qty
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr description
CBM-240 IDLER TROUGH CEMA C SELF ALIGN
Specifications
Height
18.625 in
Length
34.75 in
Weight
89.75 lbs
Width
9.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data