Philips Lighting TSS654-15 TRANSFORMERS/POWER SUPPLY
Philips Lighting
TSS654-15 TRANSFORMERS/POWER SUPPLY
TSS654-15 TRANSFORMERS/POWER SUPPLY
MI ITEM #12401518
MFR #TSS654-15 TRANSFORMERS/POWER SUPPLY
Quote Required
This product requires a Quote Request
Philips Lighting
TSS654-15 TRANSFORMERS/POWER SUPPLY
TSS654-15 TRANSFORMERS/POWER SUPPLY
MI ITEM #12401518
MFR #TSS654-15 TRANSFORMERS/POWER SUPPLY
Philips Lighting TSS654-15 TRANSFORMERS/POWER SUPPLY
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
TSS654-15 TRANSFORMERS/POWER SUPPLY

TSS654-15 TRANSFORMERS/POWER SUPPLY
MI ITEM #12401518
MFR #TSS654-15 TRANSFORMERS/POWER SUPPLY

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
TSS654-15 TRANSFORMERS/POWER SUPPLY

Specifications

Housing Material
Stainless Steel
Depth
6.25 in
Voltage
120 V
Output Voltage
12-15 V
Product Type
Transformer
Product Characteristics
HADCO® Transformer, Stainless Steel, 600W, 120V ac, Silver, 12-1/2 H x 6-3/4 W x 6-1/4 D in.
Additional Details
This Philips Hadco 600W Outdoor Transformer, with a stainless steel housing, is thermally protected and is shielded between the high-current primary and low-current secondary windings.

Compliance & Safety Data

Click on an icon to learn more