Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
FSS8110L835-UNV-DIM-EMLED FLUXSTREAM LED

FSS8110L835-UNV-DIM-EMLED FLUXSTREAM LED
MI ITEM #12401580
MFR #FSS8110L835-UNV-DIM-EMLED FLUXSTREAM LED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FSS8110L835-UNV-DIM-EMLED FLUXSTREAM LED
  • Compact design for installation in tight spaces.
  • Frosted acrylic diffuser provides wide light distribution and superior glare control.
  • Diffuser and LED plate snap into place allowing tool-free access to LED boards and driver.
  • 2', 3', 4' and 8' tandem lengths available to accommodate many field applications.
  • Up to 100,000 hour predicted L70 LED lumen maintenance provides long service life to reduce maintenance costs.
  • Can be surface mounted on ceilings or walls, or suspended via chain, pendants or cables.
  • Wall mountable - ADA compliant.
  • Ideal for cold applications (-20°C).
  • Continuous row mounting using standard end caps. No extra parts needed.
  • 7/8" knock out provided at each end and on base of luminaire. Note: Center knockout is covered and not useable in 4' version with EMLED option.
  • Multiple driver options available with 0-10V as standard.
  • Enclosed lens minimizes penetration of dust, insects, and other debris into the LED compartment.
  • 8' tandem unit is two 4' optical assemblies with a center mullion on a single full length chassis.
  • Integral controls options include sensor mounted in control module extension mounted on fixture end (see dimension drawing).
  • Fluxstream luminaires are Designlights Consortium® qualifed. Please see the DLC QPL list for exact catalog numbers www.designlights.org/QPL.
  • 5 year manufacturer's limited warranty. Visit signify.com/warranties for complete warranty information.

Specifications

  • Color Rendering Index
    80 CRI
  • Color Temperature
    3500 K
  • Dimming
    0-10V 1% dimming
  • Lamp Type
    LED
  • Length
    96 in
  • Construction
    Baked white acrylic matte high reflectance paint finish
  • Lumen Output
    11000 lm
  • Mounting Type
    Surface Suspended
  • Light Distribution
    Wide
  • Voltage
    120/277 V
  • Options
    Factory wired Bodine BSL310LP integral emergency pack. Nominal 1100lm
  • Wattage
    90 W
  • Product Types
    Fluxstream LED Strip
  • Shape
    Linear
  • Shielding
    Contoured frosted acrylic lens
  • Warranty
    5 Year Limited Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text