Vickers (Danfoss) 401AA00691A
Vickers (Danfoss)
401AA00691A
3CA20-3.5-SV Check Valves
MI ITEM #12403222
MFR #401AA00691A
Quote Required
This product requires a Quote Request
3CA20-3.5-SV Check Valves
MI ITEM #12403222
MFR #401AA00691A
Vickers (Danfoss) 401AA00691A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3CA20-3.5-SV Check Valves
MI ITEM #12403222
MFR #401AA00691A

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
401AA00691A 3CA20-3.5-SV CHECK VALVE
  • High operational efficiency|Low spring settings

Specifications

Cavity
A879
Cracking Pressure
3.5 bar
Fluid Compatibility
MIL–H–5606, SAE 10, SAE 20, etc.
Function
Check Valve, Check Valve
Maximum Flow Rate
40 L/min
Maximum Operating Pressure
350 bar
Mounting Type
Screw-in Cartridge, Screw-in Cartridge
Number of Housing Ports
2
Number of Valve Ports
2
Operation
Direct Acting
Overall Length
1.36 in, 1.36 in
Pilot Piston Seal
No
Port Type
Cartridge Only
Pressure Setting
3.5 bar
Recommended Filtration Level
18/16/13, 18/16/13
Seal Material
Nitrile
Special Features
None
Style
Ball, Ball
Valve Material
Cartridge only, Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data