Vickers (Danfoss) 401AA00696A
Vickers (Danfoss)
401AA00696A
4CKD90-1-S-3-AHB Check Valve
MI ITEM #12403226
MFR #401AA00696A
Quote Required
This product requires a Quote Request
4CKD90-1-S-3-AHB Check Valve
MI ITEM #12403226
MFR #401AA00696A
Vickers (Danfoss) 401AA00696A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4CKD90-1-S-3-AHB Check Valve
MI ITEM #12403226
MFR #401AA00696A

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
401AA00696A 4CKD90-1-S-3-AHB CHECK VALVE
  • 350 bar (5000 psi) & 227 L/min (60 USgpm)
  • High operational efficiency
  • Low spring settings

Specifications

Cavity
AXP12336
Cracking Pressure
350 bar
Fluid Compatibility
SAE 10, SAE 20, MIL–H–5606
Function
Pilot Operated Check Valve, Pilot Operated Check Valve
Leakage
0.3 cc/min
Maximum Flow Rate
90 lpm
Maximum Operating Pressure
350 bar
Mounting Type
Screw-in Cartridge, Screw-in Cartridge
Number of Housing Ports
3
Number of Valve Ports
3
Operating Temperature Range
-40°C to +120 °C
Operation
Pilot Operated
Orifice Size
0.866 in
Overall Length
3.21, 3.21
Pilot Ratio
25:1
Port Type
Cartridge Only
Pressure Setting
350 bar
Recommended Filtration Level
18/16/13, 18/16/13
Seal Material
Buna-N
Special Features
None
Style
Poppet, Poppet
Valve Material
Cartridge only, Cartridge only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data