Overview
Mfr description
V1126-12A CHECK VALVE
- 350 bar (5000 psi) & 227 L/min (60 USgpm)
- High operational efficiency
- Low spring settings
Specifications
- Fluid CompAll general purpose hydraulic fluids
- Mounting TypeScrew-in Cartridge
- Overall Length2.12
- PurposeHarvesters, refuse haulers, mobile and industrial applications
- Recommended Filtration Level18/16/13
- Weight0.30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data