1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Vickers (Danfoss)
02-163616
PTS5-16-12T-160 Directional Control Valve
MI ITEM #
12403743
MFR #
02-163616
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hydraulics
Hydraulic Cartridge Valves
Screw-in Directional Control Cartridge Valves
Vickers (Danfoss) 02-163616
Vickers (Danfoss)
02-163616
PTS5-16-12T-160 Directional Control Valve
MI ITEM #
12403743
MFR #
02-163616
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vickers (Danfoss)
02-163616
PTS5-16-12T-160 Directional Control Valve
MI ITEM #
12403743
MFR #
02-163616
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
02-163616 PTS5-16-12T-160 DIRECTIONAL CO
Specifications
Actuation
None
Maximum Flow Rate
132 lpm
Maximum Operating Pressure
210 bar
Housing Material
Aluminum
Overall Width
2.5000 in - 2-1/2 in
Port Size
12
Fluid Compatibility
SAE 10, SAE 20, MIL–H–5606
Body Material
Aluminum
Seal Material
Buna-N
Overall Height
6.6300 in
Detent Option
No
Function
Directional/Relief/Flow Control Valves
Leakage
164 cc/min maximum @ 210 bar
Number of Housing Ports
4
Number of Valve Ports
4
Operating Temperature Range
-40°C to +120 °C
Pilot Pressure
11 bar
Port Type
SAE
Recommended Filtration Level
18/16/13 microns
Special Features
None
Style
3-Way 2-Position
Valve Torque into Cavity
108-122 Nm
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Eaton/Vickers - How to Set a Pressure Compensated Pump and Relief Valve
Eaton/Vickers demonstrates how to set up a pressure compensated pump and relief valve in a hydraulic system. Please visit www.mihow2.com for more instructional videos on various industrial solutions.