Motion
6820
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #12408352
MFR #6820
List Price$652.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 125 mm OD, 13 mm Width, Open, Without Snap Ring
MI ITEM #12408352
MFR #6820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$652.45/each for your price

Overview

Mfr description
6820BNLS BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6820BNLS
  • Weight
    0.6856376 lbs
  • Description
    6820BNLS BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.52
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6820BNLS is a 100 mm bore radial deep groove ball bearing with a 125 mm outside diameter and 13 mm width, open for high-performance use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text