Overview
Mfr description
3012-M (8) HELIX A5 15G HPPE /GLASS KNIT
Specifications
- Glove SizeM or Size 8
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Abrasion Resistance Level5
- Ansi Isea Puncture Resistance Level4
- MaterialFiberglass, Polyester, Steel, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data