Overview
Mfr description
3012-XXL (11) HELIX A5 15G HPPE /GLASS K
Specifications
- Glove SizeXXL or Size 11
- Ansi Isea Cut Resistance LevelA5
- Ansi Isea Abrasion Resistance Level5
- Ansi Isea Puncture Resistance Level4
- MaterialFiberglass, Polyester, Steel, HPPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data