Motion
79064
40 Grit, Zirconia Alumina Material, 610 mm Belt Length, 25 mm Belt Width
MI ITEM #12467306
MFR #79064
List Price$5.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 Grit, Zirconia Alumina Material, 610 mm Belt Length, 25 mm Belt Width
MI ITEM #12467306
MFR #79064

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.94/each for your price

Overview

Mfr description
79064 1" (25 MM) W X 24" (610 MM) L 40 G

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Zirconia Alumina
  • Grit Number
    40
  • Belt Length
    24 in
  • Belt Width
    1 in
  • Product Types
    Narrow Belt
  • Overall Length
    24.0000 in, 610 mm
  • Overall Width
    1.0000 in, 25 mm
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text