Motion
02-180315
EPRV2-8-A6T-24DGS Proportional Valves
MI ITEM #12470947
MFR #02-180315
List Price$247.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPRV2-8-A6T-24DGS Proportional Valves
MI ITEM #12470947
MFR #02-180315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$247.73/each for your price

Overview

Mfr description
02-180315 EPRV2-8-A6T-24DGS PROPORTIONAL

Specifications

  • Maximum Flow Rate
    7.6 L/min
  • Maximum Operating Pressure
    35 bar
  • Housing Material
    Aluminum
  • Supply Voltage
    24 V
  • Overall Width
    1.50 in
  • Port Size
    9.525 MM
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Seal Material
    Buna-N
  • Overall Height
    5.67 in
  • Coil Series
    S Series
  • Coil Termination
    DIN43650
  • Diode
    No
  • Function
    Pressure Reducing/Relieving Valves
  • Leakage
    Standard
  • Manufacturer Catalog Number
    02-180315
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Style
    Spool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text