I210564 Viper® NH Thread 1 in. Bore Size (Orifice) Shut-Off with Pistol Grip Single Seat
MI ITEM #12492453
MFR #I210564
Availability:
Factory Order
List Price
$622.67
/each
for your price
List Price
$622.67
/each
for your price
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
I210564 VIPER SHUT-OFF (WITH PISTOL GRI
Specifications
Function
Shut-Off, Shut-Off
Product Types
Viper® Shut-Off (with Pistol Grip) Single Seat, Viper® Shut-Off (with Pistol Grip) Single Seat
Standards Met
The VIPER® Bore Nozzle is National Fire Protection Association (NFPA) 1964 compliant and is manufactured in an ISO 9001 accredited facility. European Standards (EN) 15182-1 and EN15182-2 type 3 Certificates are available by request.
Style
Bore Fire Nozzle
Type
Shut-Off, Shut-Off
Weight
2.30 lb, 2.30 lb
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data