Brush Research Mfg BC11460Z25
Brush Research Mfg
BC11460Z25
FLEX-HONE®, BC Series Standard Duty, 1.250" (31.8mm) Hole Diameter, 8" OAL, 60 Grit, Zirconia Alumina #1525
MI ITEM #12573084
MFR #BC11460Z25
List Price
$55.98
/each
List Price
$55.98
/each
FLEX-HONE®, BC Series Standard Duty, 1.250" (31.8mm) Hole Diameter, 8" OAL, 60 Grit, Zirconia Alumina #1525
MI ITEM #12573084
MFR #BC11460Z25
Brush Research Mfg BC11460Z25
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 1.250" (31.8mm) Hole Diameter, 8" OAL, 60 Grit, Zirconia Alumina #1525
MI ITEM #12573084
MFR #BC11460Z25

Availability:
Factory Order
List Price
$55.98
/each
List Price
$55.98
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
BC11460Z25 BC 1-1/4" (31.8MM) 60Z #1525

Specifications

Abrasive Material
Zirconia Alumina #1525
For Hole Diameter
1.250 in, 1.250 in
Grit Number
60, 60
Hone Length
3 in, 3 in
Industry Use
Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
Manufacturer Upc Number
843469116987
Max Rpm
1000 rpm, 1000 rpm
Overall Length
8 in
Pack Quantity
1
Stem Diameter
0.245 in, 0.245 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data